Beli Rj 45 Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Crimping Tool for Rj45 Modular PlugDeskripsi:Crimping tool for 3M [TM] RJ45 modular plug. Easy to hold and grip when crimping. For processing LAN cables and plugs.atribut:
- Applicable Modular Plugs: VOL-RJ45PLG-5ELL / SL, VOL-RJ45PLG-6LBL / SL
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Tenmars LAN Cable TesterDeskripsi:Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.atribut:
- Display: LED
- Connectors: RJ-45 (8P8C) input/output
- Power Source: 9V 006P battery
- Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
- Remote Terminators: Sequence number#1
- Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
- Dimension (LxWxH) (mm): 130x56x38
- Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
- UGREEN USB Cable to LAN RJ45 Console 1.5mDeskripsi:UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).atribut:
- Color: Black
- Length (m): 1.5
- Oxford Precision 2-In-1 Multimeter & Network Maintenance Tester (Multitester)Deskripsi:The tester is a designed and very practical tester that can easily read the correct pin configuration 10 Base-T (Category 5), 10 Base-2 cable (coax), RJ45/RJ11 modular cables, 356A, TIA-568A/5688 and Token Ring cable by comparing one transmitting end to the corresponding receiving end.By purchasing the remote kit the tester can test cables installed far away either on wall plate or patch panel. It is easy to verify the cable continuity, open, short and cross connect. It is affordable, so you can benefit the most.- With remote kit it can remotely test cables up to 300m away.- Test the ground cableatribut:
- Max. AC Current (A): 0.2
- Max. DC Current (A): 0.2
- Voltage (V): Max. 600 (AC); Max. 600 (DC);
- FLUKE Cable Network TesterDeskripsi:Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cableatribut:
- For use with: Industrial Ethernet Cabling
- Adapter Type: M12D, M12X, M8, RJ45
- Connector Type: RJ45
- Standards: RoHS Compliant Directive 2002/95/EC
- Primary Function: Copper Cable Qualification
- Instrument Display: Touchscreen
- Cable Length Display: Yes
- Continuity testing: Yes
- Crosstalk Detection: Yes
- Data Line Polarity Indicator: No
- Distance to Fault: Yes
- Endpoint Testing: No
- Ethernet Service Detection: Yes
- Pair Tracing: Yes
- PoE/PoE+Detection: Yes
- Service Detectio: Yes
- Tone Detection: No
- Tone Generator: Yes
- WiFi Capability: No
- Wire Mapping: Yes
- NOYAFA Cable Tester Digital Network CoaxDeskripsi:Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphoneatribut:
- LCD Screen (mm): 53x25
- Tone Frequency (Hz): 225
- Max. Distance of Tracing Cable (m): Electrified wire (3000), Non-electrified wire (2000)
- Maximum Distance of Cable Map (km): 2.5
- Max. Distance Cable Length (m): 1000
- Trace Cable Connected to Switch: anti-jamming
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible with Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- LED Light Display: Wiremap, tone, tracing
- LED illumination: 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Tone Mode: 2 tone, adjustable
- Voltage Protection (V): AC 60, DC 42
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- netAlly LinkRunner 10G Advanced Ethernet TesterDeskripsi:LinkRunner 10G Advanced Ethernet Tester, Includes: (1) LR-10G mainframe with Li-ION battery, G3-PWRADAPTER, SFP+MR-10G850, Inline RJ-45 coupler, WireView wire mapper #1, Quick Start Guide, and small softcase.atribut:
- Dimensions (cm): 10.3x19.5x5.5
- Battery: Rechargeable lithium-ion battery pack (7.2 V, 6.4 A, 46 Wh)
- Display: 5.0 in color LCD with capacitive touch screen (720 x 1280 pixels)
- Host Interfaces: RJ-45 and SFP Analysis ports, RJ-45 Cable Test and Management Port, USB Type-A Port and USB Type-C On-the-Go Port
- SD Card Slot: Supports Micro SD card storage - up to 64GB supported
- Memory: Approximately 8 GB available for storing test results and user applications, 1 GB packet capture buffer
- Charging: USB Type-C 45-W adapter: 100-240 Vac, 50-60 Hz; DC Output Power 15 V (3 A), RJ-45: 802.3at PoE (25W) or higher
- Media Access: Copper: 10M/100M/1G/2.5G/5G/10G, Fiber SFP Adapters: 1G/10GBASE-X
- Supported IEEE Standards: Wired: 802.3/ab/ae/an/bz/i/u/z, PoE: 802.3af/at/bt, Class 0-8 and UPOE
- 3M Rj45 Modular Jack 1 Port with Exposed OutletDeskripsi:With a magnet, it can be easily mounted on a metal surface such as a desk. The modular jack has a dust-proof shutter and does not require a special tool and can be easily assembled on site. As an information outlet in the office.atribut:
- Type: Category 5e 1 port
- Amprobe Cable TesterDeskripsi:The Amprobe LAN-1 Cable Tester is designed for testing opens, shorts and miswired cable installations, and works with various data cables and connectors. This cable tester provides a quick go/no-go LED display of the wiring and connection of item under test. You can either step through the test cable wiring one at a time or have the unit automatically pulse through the pin-outs and display the results.atribut:
- Disiplays: 18 LED : 8 red and 9 green; 9 LEDs on Remote Module
- Battery (V): Standard 9; NEDA 1604A, JIS 006P, IEC 6F22
- Low battery indicator: The LED indicator will not turn on when BATT button is pushed
- Operating Environment (°C): 0 - 40
- Tenmars Multimedia Cable TesterDeskripsi:Detects opens, shorts, miswires and split pairs on the twisted pair cabling on the LAN cable.atribut:
- Cable Type Tested: UTP, STP
- Wiremap Test: Detects opens, shorts, miswires, split pairs
- Length Test: Range : up to 255 m (836 ft), Resolution : 0.1 m (ft), Unit : meter and foot, Typical accuracy : ± 10%+1.0m (3 ft)
- Shutoff Rate Power (uA): 1
- Operate Maximum Power (mA): 20
- Operating Humidity (%): below 80RH
- Operating Temperature (°C): 5 to 40
- Storage Humidity (%): below 70RH
- Storage Temperature (°C): -10 to 60
- Hioki Lan Cable TesterDeskripsi:-A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)atribut:
- Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
- Compatible: Connecter RJ-45 plugs
- Dimensions (WxDxH) (mm): 85x33x130
- Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
- Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
- Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
- NOYAFA Cable Tester MultipurposeDeskripsi:Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.atribut:
- Indicator: LCD 53x25mm with backlight
- Tone Frequency (Hz): 225
- Max. Working Current (mA): Less than 70
- Tone Mode: 2 Tone adjustable
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
- LED illumination: 2
- Max. Signal Voltage (V): 15
- Maximum Distance of Cable Map (km): 1
- Maximum Distance of Transmission (km): 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Voltage Protection (V): AC 60, DC 42
- netAlly LinkRunner G2 Smart Network Testeratribut:
- Dimensions (cm): 9.7x19.6x4.1
- Dimensions (inch): 3.8x7.7x1.6
- Battery: Rechargeable lithium-ion battery pack (3.6V, 6Ah, 21Wh)
- Battery Life: Typical operating life is 4 hours. Typical charge time is 7 hours
- Display LCD (inch): 5.0 color with capacitive touch screen (480x800pixels)
- Keypad: 1-key elastometric (power only)
- Altitude (m): 4000
- Cable Test: Pair length, crossed, reversed and distance to open, short, split
- Host Interface: Micro USB On-the-Go port
- Operating Temperature (°C): 0 to +45
- Operating Temperature (°F): 32 to 113
- SD Card Slot: Supports Micro SD
- Storage (m): 12000
- Tone Generator: Digital : 455KHz, Analog : 400Hz, 1KHz
- USB Port: USB 2.0 Type A port
Daftar Harga Rj 45 Tester Terbaru March 2026
| 3M Crimping Tool for Rj45 Modular Plug | Rp4.899.900 |
| 3M Cat5E / Cat6 Rj45 Modular Plug | Rp1.799.900 |
| Tenmars LAN Cable Tester | Rp2.699.900 |
| UGREEN USB Cable to LAN RJ45 Console 1.5m | Rp289.900 |
| Panduit Modular Plug RJ45 | Rp96.900 |
| Oxford Precision 2-In-1 Multimeter & Network Maintenance Tester (Multitester) | Rp2.799.900 |
| FLUKE Cable Network Tester | Rp129.999.900 |
| NOYAFA Cable Tester Digital Network Coax | Rp2.699.900 |
| Pro'sKit Mini Lan Cable Tester | Rp339.900 |
| netAlly LinkRunner 10G Advanced Ethernet Tester | Rp169.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
























































































































































/l0P106939756-2.jpg)